This product requires certification to purchase.

10 x 1.38 in. Plier

CHANNELLOCK®

10 x 1.38 in. Plier

  • Fast #
  • Part #C430G
  • Item #401422
  • Manufacturer Part #430G
4.2 out of 5 Customer Rating
Brand image
CHANNELLOCK®

10 x 1.38 in. Plier

  • Fast #
  • Part #C430G
  • Item #401422
  • Manufacturer Part #430G
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
Looking for compatible parts?

Product Details

Product Details

  • Patented reinforcing edge minimizes stress breakage
  • Channellock® uses high-carbon C1080 steel for superior performance on the job and specially coated for ultimate rust prevention
  • Requires Certification

Documents


Specifications

Color Finish Name:
Polished Steel
GSA Approved:
No
Handle Material:
Plastic
Jaw Capacity (in):
1.38 in
Length:
10 in
Material:
Carbon Steel
Number of Tools Included:
1
Thickness:
11/25 in
Tool Type:
Tongue & Groove Pliers