This product requires certification to purchase.

12 & 15 OIL Filter PLIER Set

Channellock

12 & 15 OIL Filter PLIER Set

  • Fast #
  • Part #COF1
  • Item #1635268
  • Manufacturer Part #OF-1
4.8 out of 5 Customer Rating
Brand image
Channellock

12 & 15 OIL Filter PLIER Set

  • Fast #
  • Part #COF1
  • Item #1635268
  • Manufacturer Part #OF-1
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Secaucus, NJ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes 12" and 15-1/2" oil filter/PVC plier
  • Accommodates most car, truck and heavy equipment filters
  • Fits PVC, conduit, and fittings
  • Channellock Blue® grips for comfort
  • PermaLock® fastener eliminates nut and bolt failure
  • Patented SAFE-T-STOP® feature prevents finger pinch
  • Requires Certification

Specifications

Color Finish Name:
Polished Steel
Handle Material:
Plastisol
Handle Type:
Grip
Material:
High Carbon Steel
Number of Pieces:
1 Piece
Number of Tools Included:
2
Tool Type:
PVC/Oil Pliers, Plier Set
UPC:
025582270511
Weight:
2.76375 lb
Width:
9 in