15-1/2 x 4.5 in. Plier
15-1/2 x 4.5 in. Plier
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Accommodates most car, truck and heavy equipment filters
- Fits PVC, conduit, and fittings
- PermaLock® fastener eliminates nut and bolt failure
- CHANNELLOCK BLUE® grips for comfort
- Channellock® uses high-carbon C1080 steel for superior performance on the job and specially coated for ultimate rust prevention
Documents
Specifications
- Color Finish Name:
- Polished Steel
- Groove Positions:
- 6
- Handle Material:
- Vinyl
- Jaw Capacity (in):
- 4.5 in
- Jaw Depth (in):
- 3.5 in
- Length:
- 15-1/2 in
- Material:
- High Carbon Steel
- Material Type:
- C1080
- Number of Tools Included:
- 1
- Thickness:
- 0.51 in
- Tool Type:
- Plier
- UPC:
- 025582270016
- Weight:
- 1.936 lb
- Width:
- 6 in