18 in. Tongue & Groove Plier
18 in. Tongue & Groove Plier
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Set Includes: 4.5", 6.5" 12" & 16" Tongue & Groove
- Right angle, laser heat-treated teeth grip better and last longer
- Undercut tongue & groove design won't slip
- PermaLock® fastener eliminates nut and bolt failure
- Patented reinforcing edge minimizes stress breakage
- CHANNELLOCK® uses high-carbon steel for superior performance on the job and specially coated for ultimate rust prevention
- CHANNELLOCK BLUE® grips for comfort
Specifications
- Color Finish Name:
- Polished Steel
- Handle Material:
- Vinyl
- Handle Type:
- Dipped
- Length:
- 18 in
- Material:
- High Carbon Steel
- Material Type:
- C1080
- Number of Pieces:
- 4 Piece
- Number of Tools Included:
- 4
- Tool Type:
- Tongue & Groove Pliers
- UPC:
- 025582928030
- Weight:
- 4.958 lb
- Width:
- 11 in