18PC 3/8 DR METRIC SET SOCKET SET METAL BOX
18PC 3/8 DR METRIC SET SOCKET SET METAL BOX
Product Details
Product Details
- 3/8" Quick Release 45 Gear Teeth Ratchet
- 3/8” drive chrome vanadium standard & deep sockets
- 6 pt. Deep Sockets: 10, 12, 13, 14, 15, 16, 18mm, 6 pt. Standard Sockets: 10, 12, 13, 14, 15 ,16, 18mm, 5/8" Spark Plug Socket, 3" (76mm) Extension, 6" (152mm) Extension, Quick Release 45 Gear Teeth Ratchet
- Dyna Drive® Torque System offers 20% more torque, eliminates slippage, and prevents damage to fasteners
- Durable steel storage case with molded inlay
Specifications
- Color Finish Name:
- Chrome
- Depth:
- 1-81/100 in
- Length:
- 11-61/100 in
- Material:
- Chrome Vanadium
- Proposition 65:
- WARNING. This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Tool Type:
- Ratchet, Socket
- Type:
- C38182
- UPC:
- 025582830975
- Weight:
- 4.607661 lb
- Width:
- 5-71/100 in