9-1/2 in. Crimping and Cutting Tool
9-1/2 in. Crimping and Cutting Tool
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 20-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- CENTER CUT design aligns cutting edges in the center of the plier head providing additional leverage and overall performance
- CRIMPER for use on insulated and non-insulated connections and terminals using 10-22 AWG wire
- LASER heat-treated cutting edges perform better and last longer
- PRECISION machined knife and anvil style cutting edges ensure perfect mating for superior performance and longevity
- FORGED high carbon steel for maximum strength and durability is specially coated for ultimate rust prevention.
- CHANNELLOCK BLUE® grips for comfort
- 100% MADE IN USA
Specifications
- Color Finish Name:
- Polished
- Cutting Capacity:
- 10-22 AWG
- Depth:
- 3/4
- Handle Material:
- Plastisol
- Length:
- 9-1/2
- Material:
- High Carbon Steel
- Number of Tools Included:
- 1
- Thickness:
- 0.48 in
- Tool Type:
- Plier
- Type:
- C909
- UL Listed:
- No
- UPC:
- 025582711977
- Weight:
- 0.94
- Width:
- 2-22/25