6-1/8 x 2.08 in. Plier
E Series™ 6-1/8 x 2.08 in. Plier
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- COMBINATION Long Nose Pliers design is sleek, lightweight and includes an additional pipe grip feature
- XTREME LEVERAGE TECHNOLOGY (XLT™) increases performance and reduces hand fatigue
- LASER heat-treated cutting edges perform better and last longer
- CROSSHATCH TEETH to provide maximum grip
- PRECISION-machined knife and anvil style cutting edges ensure perfect mating for superior performance and longevity
- FORGED high carbon U.S. steel for strength and durability is specially coated for ultimate rust prevention
- CHANNELLOCK BLUE® grips for comfort
- 100% MADE IN USA
Documents
Specifications
- Collection:
- E Series™
- Color Finish Name:
- Polished
- Handle Material:
- Vinyl
- Jaw Capacity (in):
- 2.21 in
- Length:
- 6-53/100
- Material:
- High Carbon Steel
- Material Type:
- C1080
- Number of Tools Included:
- 1
- Thickness:
- 0.39 in
- Tool Type:
- Long Nose Pliers
- UPC:
- 025582122377
- Weight:
- 0.3
- Width:
- 2-22/25