7-1/2 in. Wire Stripper
E Series™ 7-1/2 in. Wire Stripper
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- XTREME LEVERAGE TECHNOLOGY (XLT™) increases performance and reduces hand fatigue
- REAMS & DEBURRS up to 1" conduit
- SCREW SHEAR cuts and chases threads on 6-32 and 8-32 screws
- SPRING-LOADED handle for easy one-handed operation
- CURVED SHEAR is uniquely shaped to contain material during handling
- NEW AND IMPROVED LOCK offers safe storage and is designed for left- and right-handed users
- STRIPS 10-18 AWG solid and 12-20 AWG stranded wire
- FORGED high carbon U.S. steel for ultimate strength is specially coated for rust prevention
- CHANNELLOCK BLUE® grips for added comfort and reduced hand fatigue
- 100% MADE IN USA
Specifications
- Application:
- Wire Stripping
- Collection:
- E Series™
- Color Finish Name:
- Polished
- Cutting Capacity:
- 7-1/2 in
- Depth:
- 7/8 in
- Handle Material:
- Comfort Grip
- Jaw Capacity (in):
- 2-1/8 in
- Length:
- 7-1/2 in
- Material:
- High Carbon Steel
- Number of Tools Included:
- 1
- Tool Type:
- Wiring Plier
- UPC:
- 025582840219
- Weight:
- 0.46 lb
- Width:
- 3-7/8 in