8 in. Diagonal Cutting Pliers
E Series™ 8 in. Diagonal Cutting Pliers
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 20-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- XTREME LEVERAGE TECHNOLOGY (XLT™) increases performance and reduces hand fatigue
- LASER heat-treated cutting edges perform better and last longer
- PRECISION-machined knife and anvil style cutting edges ensure perfect mating for superior performance and longevity
- FORGED high carbon U.S. steel for maximum strength and durability is specially coated for ultimate rust prevention
- CHANNELLOCK BLUE® grips for comfort
- 100% MADE IN USA
Specifications
- Collection:
- E Series™
- Color Finish Name:
- Polished
- Handle Length (in):
- 8 in
- Handle Material:
- Vinyl
- Handle Type:
- Grip
- Jaw Capacity (in):
- 0.86 in
- Length:
- 8-29/100 in
- Material:
- High Carbon Steel
- Material Type:
- C1080
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Thickness:
- 0.47 in
- Tool Type:
- Cutting Pliers
- Type:
- C338
- UPC:
- 025582133618
- Weight:
- 0.66 lb
- Width:
- 2-22/25 in