DESCRIPTION

  • Special jaw design accommodates many shapes.
  • Ergonomically designed offset head for greater leverage
  • Right angle, laser heat-treated teeth grip better and last longer
  • CHANNELLOCK® uses high-carbon steel for superior performance on the job and specially coated for ultimate rust prevention
  • CHANNELLOCK BLUE® grips for comfort
  • Made in USA

Channellock Griplock® 12-1/2 x 2.25 in. Plier

CGL12

Manufacturer Part #: GL12

Length:

SPECIFICATIONS

Collection
Griplock®
Depth
3/4 in
Groove Positions
6
Handle Material
Vinyl
Jaw Capacity in
2.25 in
Jaw Depth in
1.77 in
Number of Tools Included
1
Tool Type
Plier
Weight
1.476
Width
3-22/25 in

Print