Tongue & Groove Pliers Set
SpeedGrip™ Tongue & Groove Pliers Set
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- FAST and EASY push-button adjustment locks securely into undercut channels
- STRONG, laser heat-treated crosshatch teeth grip 2.5X better than traditional CHANNELLOCK 90-degree teeth
- SOLID alloy steel fastener is strong and dependable
- SAFE-T-STOP® feature prevents finger pinch
- REAMING feature for easily deburring pipe
- FORGED high carbon U.S. steel for ultimate strength is specially coated for rust prevention
- CHANNELLOCK BLUE® molded non-slip grips for ultimate control and comfort
- 100% MADE IN USA
Specifications
- Collection:
- SpeedGrip™
- Color Finish Name:
- Polished Steel
- Handle Length (in):
- 10 in
- Handle Material:
- Comfort Grip
- Handle Type:
- Grip
- Jaw Capacity (in):
- 2 in
- Length:
- 9-51/100 in
- Material:
- High Carbon Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 2
- Tool Type:
- Tongue and Groove Pliers
- UPC:
- 025582835970
- Weight:
- 1.66875 lb
- Width:
- 6-7/8 in