This product requires certification to purchase.

6 in. Vanadium Steel Adjustable Wrench in Polished Chrome

CHANNELLOCK®

WideAzz® 6 in. Vanadium Steel Adjustable Wrench in Polished Chrome

  • Fast #
  • Part #C6WCB
  • Item #7360930
  • Manufacturer Part #6WCB
4.5 out of 5 Customer Rating
Brand image
CHANNELLOCK®

WideAzz® 6 in. Vanadium Steel Adjustable Wrench in Polished Chrome

  • Fast #
  • Part #C6WCB
  • Item #7360930
  • Manufacturer Part #6WCB
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20 Pallet: 1760
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Extra wide opening to 1-3/8"
  • Longer jaws grip better, thinner jaws give greater access in tight spaces
  • 4 thread knurl & non-protruding jaws provide greater capacity; minimal head width improves performance in confined spaces
  • Precise jaw design grips tight the first time, every time
  • Measurement scales (in. on front mm. on reverse) are handy for sizing nuts, pipe and tube diameters
  • Chrome Vanadium steel construction
  • Code Blue® grips are designed for durability and comfort
  • Requires Certification
Dimensions & Measurements
Jaw Capacity (in)
1.34 in
Length
6 in
Maximum Capacity
1-17/50 in
Thickness
0.5 in
Weight
0.5 lb
Width
3-1/2 in
Characteristics & Features
Collection
WideAzz®
Color Finish Category
Chromes
Color Finish Name
Chrome
Material
Chrome Vanadium Steel
Number of Tools Included
1
Proposition 65
WARNING. This product can expose you to chemicals including nickel, lead, and chromium which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Tool Type
Adjustable Wrench
Warranty & Product Information
ANSI
ANSI B107.8M
GSA Approved
No
UPC
025582395115