This product requires certification to purchase.

8 in Adjustable Wrench

CHANNELLOCK®

WideAzz® 8 in Adjustable Wrench

  • Fast #
  • Part #C8WCB
  • Item #3316609
  • Manufacturer Part #8WCB
4.5 out of 5 Customer Rating
Brand image
CHANNELLOCK®

WideAzz® 8 in Adjustable Wrench

  • Fast #
  • Part #C8WCB
  • Item #3316609
  • Manufacturer Part #8WCB
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Extra wide opening to 1-1/2"
  • Longer jaws grip better, thinner jaws give greater access in tight spaces
  • 4 thread knurl & non-protruding jaws provide greater capacity; minimal head width improved performance in confined spaces
  • Precise jaw design grips tight the first time, every time
  • Measurement scales (in. on front mm. on reverse) are handy for sizing nuts, pipe and tube diameters
  • 4 thread knurl & non-protruding jaws provide greater capacity; minimal head width improves performance in confined spaces
  • Chrome Vanadium steel construction
  • Code Blue® grips are designed for durability and comfort
  • Requires Certification

Documents


Specifications

Collection:
WideAzz®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Jaw Capacity (in):
1.5 in
Length:
8 in
Material:
Chrome Vanadium Steel
Maximum Capacity:
1-1/2 in
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Thickness:
0.5 in
Tool Type:
Adjustable Wrench
UPC:
025582490612
Weight:
0.78 lb
Width:
3-1/2 in
WrenchType:
Adjustable