This product requires certification to purchase.

64000 grains 27 gpm Water Softener

Charger Water Treatment

64000 grains 27 gpm Water Softener

  • Fast #
  • Part #CCWWS164R
  • Item #7609658
  • Manufacturer Part #CWWS164RBR67WS
5 out of 5 Customer Rating
Brand image
Charger Water Treatment

64000 grains 27 gpm Water Softener

  • Fast #
  • Part #CCWWS164R
  • Item #7609658
  • Manufacturer Part #CWWS164RBR67WS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Capacity:
64000 grains
Contaminant Removal:
Calcium, Magnesium
Flow Rate:
27 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Product Type:
Water Softener