2-1/2 x 9-7/8 x 2-1/2 in. 10 mic Polypropylene and Neoprene Carbon Block Filter Cartridge
CB Series 2-1/2 x 9-7/8 x 2-1/2 in. 10 mic Polypropylene and Neoprene Carbon Block Filter Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI 42
- Capacity:
- 6000 gal
- Cartridge Type:
- Carbon Block
- Collection:
- CB Series
- Contaminant Removal:
- Chlorine Taste and Odor
- Diameter:
- 2-1/2 in
- Filter Size:
- 2-1/2 in x 9-7/8 in
- Filtering Material:
- Yes
- Filtering System:
- Point of Use
- Flow Rate:
- 1 gpm
- IAPMO Listed:
- No
- Length:
- 9-7/8 in
- Material:
- Carbon, Plastic
- Material Type:
- Polypropylene
- NSF:
- NSF 42
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Temperature Range:
- 40 to 180 Deg F (4.4 to 82.2 Deg C)
- UL Listed:
- No
- UPC:
- 798527098869