This product requires certification to purchase.

2 x 10 in. Inline Coconut Filter

Charger Water Treatment

ICF Series 2 x 10 in. Inline Coconut Filter

  • Fast #
  • Part #CICF10
  • Item #7643851
  • Manufacturer Part #CWICF10
4.1 out of 5 Customer Rating
Brand image
Charger Water Treatment

ICF Series 2 x 10 in. Inline Coconut Filter

  • Fast #
  • Part #CICF10
  • Item #7643851
  • Manufacturer Part #CWICF10
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Coffee Maker, Coolers, Ice Machines, Refrigerators, Reverse Osmosis System
Capacity:
2000 gal
Cartridge Type:
Reverse Osmosis, Filter
Collection:
ICF Series
Connection Size:
1/4
Contaminant Removal:
Chlorine Taste and Odor, Sediment
Diameter:
2 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Filtering Material:
Yes
Filtering System:
Refrigerators|Ice Makers
Flow Rate:
0.5 gpm
Installation Type:
Inline
Length:
10 in
Material:
Carbon, Plastic
Material Type:
Polypropylene
NSF Certified:
No
Pressure - Maximum:
125 psi
Temperature Range:
35 to 100 Deg F (2 to 38 Deg C)
UL Listed:
No
UPC:
799705707818
Weight:
17 lb