2 in. PVC Schedule 40 90° Elbow (FPT x FPT)
2 in. PVC Schedule 40 90° Elbow (FPT x FPT)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- White fittings that are used in potable water applications only
- Intended for pressure use
- For use where systems will not exceed 140° F
- PVC Schedule 40 Pipe and Pressure Fittings are used in irrigation, underground sprinkler systems, swim pools, outdoor applications and cold water supply lines
- Made in USA. PVC Schedule 40 fittings are for pressure applications have high impact strength and are intended for systems that will not exceed 140° F. It is non-toxic, lightweight and easy to install.
Specifications
- ASTM:
- ASTM D 1784, ASTM D 2466
- Application:
- Pressure
- Color Finish Name:
- White
- Elbow Degree:
- 90
- End Connection 1:
- Female, NPT, Threaded
- End Connection 2:
- Female, NPT, Threaded
- End Connections:
- Female x NPT x Threaded
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF STANDARD 14, NSF STANDARD 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- 40
- Type:
- P40T9K
- UPC:
- 611942157518