3/4 in. PVC Schedule 40 Nested Coupling (Over 3/4 in. or Inside 1 in.)
3/4 in. PVC Schedule 40 Nested Coupling (Over 3/4 in. or Inside 1 in.)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Made in USA. PVC Schedule 40 fittings are for pressure applications have high impact strength and are intended for systems that will not exceed 140° F. It is non-toxic, lightweight and easy to install.
- White fittings that are used in potable water applications only
- Intended for pressure use
- PVC Schedule 40 Pipe and Pressure Fittings are used in irrigation, underground sprinkler systems, swim pools, outdoor applications and cold water supply lines
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2466
- Application:
- Pressure
- Color Finish Name:
- White
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- Socket x Slip
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Coupling
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- 40
- UPC:
- 611942153541
- Weight:
- 0.088