3 in. Notched and Slotted Closet Flange
3 in. Notched and Slotted Closet Flange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Premier piping system that withstands extreme temperatures and conditions
- Manufactured from 100% recycled content; not intended for pressure use
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
- Excellent sound-deadening qualities
Specifications
- ASTM:
- ASTM A 888
- Application:
- DWV
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Closet Flange Connection Type:
- No Hub
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub x No Hub
- Fits Pipe Size:
- 3 in
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 8 in
- Fitting Sizes:
- 3 in x 4 in x 8 in
- Flange Type:
- Closet
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 8-1/4 in
- Material:
- Cast Iron
- Maximum Temperature:
- 212
- Minimum Temperature:
- 32
- NSF:
- Yes
- NSF Certified:
- Yes
- Test Cap Included:
- No
- Weight:
- 6.074 lb
- Width:
- 7-3/4 in