This product requires certification to purchase.

3 x 30 in. Cast Iron Dual Hub Shorty Soil Pipe

CHARLOTTE PIPE

3 x 30 in. Cast Iron Dual Hub Shorty Soil Pipe

  • Fast #
  • Part #SVEDHPM30
  • Item #9407533
  • Manufacturer Part #SV 00004 0800HP
4.8 out of 5 Customer Rating
Brand image
CHARLOTTE PIPE

3 x 30 in. Cast Iron Dual Hub Shorty Soil Pipe

  • Fast #
  • Part #SVEDHPM30
  • Item #9407533
  • Manufacturer Part #SV 00004 0800HP
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Edge HP Iron pipe and fittings are specially coated for applications that may need enhanced protection, like hospitals, commercial kitchens and casinos
  • Meets or exceeds all of the coating performance requirements found within EN 877
  • For use in aggressive drain, waste and vent (DWV) and storm drainage applications
  • Not suitable for chemical waste applications
  • Edge HP Iron is the premiere piping material for aggressive drain, waste and vent applications
  • Made in the USA
  • As the most durable DWV product, cast iron withstands extreme temperatures and conditions and is great for sound attenuation
  • Requires Certification

Specifications

ASTM:
ASTM A 74
CSA Certified:
No
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
ISO:
ISO 9001:2008
Length:
30
Material:
Cast Iron
NSF:
Yes
NSF Certified:
Yes
PipeTubing Size:
3
UPC:
611942161157
Weight:
17.6