This product requires certification to purchase.

4 in. Cast Iron Closet Flange

CHARLOTTE PIPE

4 in. Cast Iron Closet Flange

  • Fast #
  • Part #C220PP
  • Item #98676
  • Manufacturer Part #SPL 00220 1600
3.7 out of 5 Customer Rating
Brand image
CHARLOTTE PIPE

4 in. Cast Iron Closet Flange

  • Fast #
  • Part #C220PP
  • Item #98676
  • Manufacturer Part #SPL 00220 1600
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200 Pallet: 400
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Made in the USA
  • Requires Certification

Specifications

ANSI:
ANSI A-112.5.1
ASTM:
ASTM A-74
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged x Flanged
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Flange Type:
Closet
Material:
Cast Iron
Schedule Class:
Standard
UPC:
611942007547
Weight:
4.659 lb