This product requires certification to purchase.

4 x 3 x 3 in. Cast Iron Closet Reducing Flange

CHARLOTTE PIPE

4 x 3 x 3 in. Cast Iron Closet Reducing Flange

  • Fast #
  • Part #C219PMM
  • Item #98678
  • Manufacturer Part #SPL 00219 0600
5 out of 5 Customer Rating
Brand image
CHARLOTTE PIPE

4 x 3 x 3 in. Cast Iron Closet Reducing Flange

  • Fast #
  • Part #C219PMM
  • Item #98678
  • Manufacturer Part #SPL 00219 0600
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 250 Pallet: 500
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Kansas City, KS
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Made in USA
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content; not intended for pressure use
  • Requires Certification

Specifications

ANSI:
ANSI A-112.5.1
ASTM:
ASTM A-74
End Connection 1:
Flanged
End Connection 2:
No Hub
End Connections:
Flanged x No Hub
Fitting Size 1:
4 in
Fitting Size 2:
3 in
Fitting Sizes:
4 in x 3 in x 3 in
Fitting Type:
Reducing
Flange Type:
Closet
Material:
Cast Iron
UPC:
611942007486
Weight:
3-7/10 lb