XL Size Back Support Cadet
Cadet XL Size Back Support Cadet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Light-duty industrial back support with adjustable shoulder straps
- Lightweight construction
- Cool Spandex knit construction with 4 boning stays
- Black
Specifications
- Clothing Size:
- XL
- Collection:
- Cadet
- Color Finish Name:
- Black
- Material:
- Cotton, Synthetic Fiber
- Material Type:
- Knit, Spandex