CHATFIELD SINGLE-HANDLE MONOBLOCK B
CHATFIELD™ CHATFIELD SINGLE-HANDLE MONOBLOCK B
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lustrous finish manufactured into the faucet is tarnish, scratch, and corrosion-resistant
- Includes ceramic disc valve cartridges which provide a lifetime of drip free performance and are maintenance free
- Supply lines included
- ADA compliant
- Limited Lifetime Warranty
- 1.2 gpm (gallons per minute) to help save water
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- Yes
- Bathroom Faucet Type:
- Monoblock
- CSA Certified:
- Yes
- Collection:
- CHATFIELD™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Legacy Bronze
- Deck Plate Included:
- Yes
- Drain Included:
- Yes
- Faucet Height:
- 7-63/100 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 4 in
- Spout Reach:
- 5-1/16 in
- UPC:
- 012611594465
- WaterSense Labeled:
- Yes