This product requires certification to purchase.

12 Towel Bar Chelsea Polished Brass

Chelsea 12 Towel Bar Chelsea Polished Brass

  • Fast #
  • Part #G1101PB
  • Item #516362
  • Manufacturer Part #1101/PB
5 out of 5 Customer Rating
Brand image

Chelsea 12 Towel Bar Chelsea Polished Brass

  • Fast #
  • Part #G1101PB
  • Item #516362
  • Manufacturer Part #1101/PB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel, Satin Nickel, Polished Brass & Oil Rubbed Bronze-Hand Relieved
  • Solid Brass Construction
  • Complements Chelsea product series
  • 3" projection
  • Foot massage jets
  • Safety suction with anti-hair entrapment built in
  • Comfortable sculpted arm rests
  • Built-in lumbar support
  • Vacuum formed from glossy, high quality cast acrylic
  • Available in a variety of popular colors
  • Requires Certification

Specifications

Collection:
Chelsea
Color Finish Name:
Polished Brass
Length:
12
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Type:
G1101PB
UPC:
736752110130