Smartkey Single Cylinder Exterior Handleset in Satin Nickel
Chelsea Smartkey Single Cylinder Exterior Handleset in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designer style and superior security with this Kwikset Signature Series™ product
- For use on exterior doors where keyed entry and security is needed
- Featuring SmartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds.
- SmartKey Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
- Comes with 2 keys
- Non-functioning handleset - Exterior Pack only
- Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
- Handleset Deadbolt ANSI/BHMA Grade 1 Certified
- Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
- Includes both full lip and deadbolt strikes
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI - Grade 1
- Application:
- Residential
- Collection:
- Chelsea
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Door Hardware Type:
- Handle Set
- Handle Material:
- Metal
- Handle Type:
- Grip
- Height:
- 18-1/2 in
- Lock Type:
- Keyed Entry
- Material:
- Metal
- Security Grade:
- 1
- Smart Home Enabled:
- No
- Thickness:
- 1-3/4 in
- UL Listed:
- No
- Weight:
- 3.232 lb
- Width:
- 2-3/4 in