33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink in Satin
33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink in Satin
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Certified gauge 304 grade surgical stainless steel
- Available in 3 and 4-hole configurations (4-hole shown)
- Drop-in style
- Rear drain
- ADA compliant
- Dual compartments
- Rounded bowls
- Unique sound-deadening system with sound pads and a special coating
- Lustrous and enduring finish which compliments any decor
- Limited lifetime warranty
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- IAPMO Listed:
- Yes
- Length:
- 33 in
- Number of Bowls:
- 2
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14-1/8 in x 15-3/4 in x 6 in
- Sink Bowl Size, Right:
- 14-1/8 in x 15-3/4 in x 6 in
- Sink Depth:
- 6 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Width:
- 22 in