100 ppd Class-2 Remote Meter Panel
100 ppd Class-2 Remote Meter Panel
Product Details
Product Details
- Replacement chlorine remote meter panel
- Feed rates of 0.8, 1.5, 5, 10, 25, 50 and 100 ppd
Specifications
- CE Approved:
- No
- Capacity:
- 100 PPD
- Coating:
- Fluoropolymer
- EPA Compliant:
- No
- Material:
- Plastic, Fiberglass
- NSF Certified:
- No
- Product Type:
- Water Testing Meters
- UL Listed:
- No