100 ppd Fluoroplastic, Fiberglass and Thermoplastic SO2 Coupled Rate Valve System
Superior™ 100 ppd Fluoroplastic, Fiberglass and Thermoplastic SO2 Coupled Rate Valve System
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Premium vacuum operated sulfur dioxide gas feed system for dichlorination
- Sulfonate and rate valve mounts directly to cylinder head
- Constructed with the most durable materials available compatible with sulfur dioxide
- Manually control feed rate
- To select proper system we must know feed rate, inlet pressure, backpressure and flow rate
- Feed rates of 0.8, 1.5, 5, 10, 25, 50 and 100 ppd
Documents
Specifications
- Capacity:
- 100 PPD
- Collection:
- Superior™
- Material:
- Plastic, Fiberglass
- Material Type:
- Fluoroplastic, Thermoplastic
- Pressure - Maximum:
- 300 psig