5/8 in. Synthetic Fiber Pipe Insulation
5/8 in. Synthetic Fiber Pipe Insulation
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- A blended synthetic fiber impregnated with a graphite lubricant
Specifications
- FM Approved:
- No
- Fits Pipe Size:
- 5/8 in
- Material:
- Synthetic Fiber
- Size:
- 5/8 in
- UL Listed:
- No