1/2 in. FPT Schedule 80 FKM and PVC Union in Dark Grey
1/2 in. FPT Schedule 80 FKM and PVC Union in Dark Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
All Sizes
Product Details
Product Details
- The dark grey PVC threaded union features female pipe thread connections
- This fitting has an FKM fluorocarbon which is suited to most applications involving mineral acids, salt solutions, chlorinated hydrocarbons and petroleum oils
- PVC schedule 80 has the highest long-term hydrostatic strength of any other major thermoplastic material used for piping
- Chemtrol® PVC fittings are lightweight, easy to install, maintenance free, and will not rust, scale, pit or corrode
- Chemtrol® premium line of plastic fittings is backed by a 1-year limited warranty
Documents
Specifications
- Color Finish Name:
- Dark Grey
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight, Union
- Length:
- 2-13/100
- Material:
- Plastic, Rubber
- Material Type:
- FKM, PVC
- Origin:
- Domestic
- Schedule Class:
- 80
- UPC:
- 039923171207