1/2 in. FPT Schedule 80 PVDF Cap in Red
1/2 in. FPT Schedule 80 PVDF Cap in Red
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- The Chemtrol® thread cap features a female NPT thread connection
- Chemtrol® fittings connect PVDF piping lengths together with thermo-seal fusion joining, threading or flanging to create a highly reliable, leak-free system
- Chemtrol® PVDF fittings are lightweight, easy to install and maintenance-free
- Chemtrol® Kynar® red PVDF exhibits superior strength, working temperature and chemical resistance characteristics
- Red pigment provides UV protection
- Kynar® PVDF offers versatile chemical resistance to slats, strong acids, dilute bases and many organic solvents such as aromatics, aliphatic and chlorinated groups
- PVDF is also ideally suited for handling wet or dry chlorine bromine and other halogens
- Chemtrol® premium line of plastic fittings is backed by a 1-year limited warranty
- Because Chemtrol® is a NIBCO brand the flow-control fittings are unsurpassed in quality, performance and longevity
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Red
- End Connection 1:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Cap
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVDF
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 80
- UL Listed:
- No
- UPC:
- 039923097828