1/2 in. x Close Threaded Straight Polypropylene Nipple
1/2 in. x Close Threaded Straight Polypropylene Nipple
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-4101
- Clean Bagged:
- No
- Color Finish Name:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded x Threaded
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Nipple
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - Maximum:
- 20 psi
- UPC:
- 039923126597