This product requires certification to purchase.

1-1/2 in. FNPT Straight Schedule 80 Polypropylene 90 Degree Elbow

Chemtrol

1-1/2 in. FNPT Straight Schedule 80 Polypropylene 90 Degree Elbow

  • Fast #
  • Part #C610733J
  • Item #1401127
  • Manufacturer Part #CC02550
4.3 out of 5 Customer Rating
Brand image
Chemtrol

1-1/2 in. FNPT Straight Schedule 80 Polypropylene 90 Degree Elbow

  • Fast #
  • Part #C610733J
  • Item #1401127
  • Manufacturer Part #CC02550
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Do not use or test with compressed air or other gases
  • Female NPT thread connections
  • Universal part no. 2808
  • Maximum service temperature 180°F
  • Recommended for intermittent service not exceeding 20 psi
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-4101
Clean Bagged:
No
Color Finish Name:
Black
Elbow Degree:
90°
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT x FPT
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
180
NSF Certified:
No
Schedule Class:
80
UPC:
039923092724