This product requires certification to purchase.

1-1/2 in. Socket Straight Schedule 80 PVC Union with FKM O-Ring Seal

Chemtrol

1-1/2 in. Socket Straight Schedule 80 PVC Union with FKM O-Ring Seal

  • Fast #
  • Part #C4533J
  • Item #4850566
  • Manufacturer Part #CA20000
4.1 out of 5 Customer Rating
Brand image
Chemtrol

1-1/2 in. Socket Straight Schedule 80 PVC Union with FKM O-Ring Seal

  • Fast #
  • Part #C4533J
  • Item #4850566
  • Manufacturer Part #CA20000
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61 Annex G
ASTM:
ASTM F-1970
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Union
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61 Annex G
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
2000 psi
Schedule Class:
80
Type:
C4533J
UPC:
039923171061