This product requires certification to purchase.

1 in. 300# Threaded Schedule 80 Heavy Duty CPVC Flange

Chemtrol

1 in. 300# Threaded Schedule 80 Heavy Duty CPVC Flange

  • Fast #
  • Part #C5151H3G
  • Item #1575308
  • Manufacturer Part #CB19350
5 out of 5 Customer Rating
Brand image
Chemtrol

1 in. 300# Threaded Schedule 80 Heavy Duty CPVC Flange

  • Fast #
  • Part #C5151H3G
  • Item #1575308
  • Manufacturer Part #CB19350
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Pressure - Maximum
150 psi
Characteristics & Features
Clean Bagged
No
Color Finish Name
Light Grey
Fitting Type
Flange
Flange Type
Threaded
Material
Plastic
Material Type
CPVC
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
210
Warranty & Product Information
ANSI
ANSI B16.5, ANSI Class 150, ANSI B1.20.1, ANSI 14
ASTM
ASTM F-1970
FM Approved
No
NSF
NSF 14, NSF 61 Annex G
NSF Certified
Yes
Type
C5151H3G
UPC
039923281630