This product requires certification to purchase.

1 in. CPVC Schedule 80 Flange

Chemtrol

1 in. CPVC Schedule 80 Flange

  • Fast #
  • Part #CP80SOFG
  • Item #1575292
  • Manufacturer Part #1851-H10
4.8 out of 5 Customer Rating
Brand image
Chemtrol

1 in. CPVC Schedule 80 Flange

  • Fast #
  • Part #CP80SOFG
  • Item #1575292
  • Manufacturer Part #1851-H10
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
Light Grey
Fitting Type
Flange
Flange Type
Socket Weld
Material
Plastic
Material Type
CPVC
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
210
Warranty & Product Information
ANSI
ANSI B16.5, ANSI 14, ANSI 61, ANSI Class 150, ANSI 372
ASTM
ASTM F-1970
FM Approved
No
NSF
NSF 14, NSF 61 Annex G, NSF 372
NSF Certified
Yes
UPC
039923281494