This product requires certification to purchase.

1 in. FPT Schedule 80 FKM and PVC Union in Dark Grey

Chemtrol

1 in. FPT Schedule 80 FKM and PVC Union in Dark Grey

  • Fast #
  • Part #C453333G
  • Item #4850477
  • Manufacturer Part #CA20350
5 out of 5 Customer Rating
Brand image
Chemtrol

1 in. FPT Schedule 80 FKM and PVC Union in Dark Grey

  • Fast #
  • Part #C453333G
  • Item #4850477
  • Manufacturer Part #CA20350
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • The dark grey PVC threaded union features female pipe thread connections
  • This fitting has an FKM fluorocarbon which is suited to most applications involving mineral acids, salt solutions, chlorinated hydrocarbons and petroleum oils
  • PVC schedule 80 has the highest long-term hydrostatic strength of any other major thermoplastic material used for piping
  • Chemtrol® PVC fittings are lightweight, easy to install, maintenance free, and will not rust, scale, pit or corrode
  • Chemtrol® premium line of plastic fittings is backed by a 1-year limited warranty
  • Requires Certification

Documents


Specifications

Color Finish Name:
Dark Grey
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
1
Fitting Size 2:
1
Fitting Sizes:
1 in
Fitting Type:
Straight, Union
Length:
2-83/100
Material:
Plastic, Rubber
Material Type:
FKM, PVC
Origin:
Domestic
Schedule Class:
80
UPC:
039923171245