This product requires certification to purchase.

1 in. MPT PVDF Coupling

Chemtrol

1 in. MPT PVDF Coupling

  • Fast #
  • Part #C650133G
  • Item #1310969
  • Manufacturer Part #CD00350
5 out of 5 Customer Rating
Brand image
Chemtrol

1 in. MPT PVDF Coupling

  • Fast #
  • Part #C650133G
  • Item #1310969
  • Manufacturer Part #CD00350
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Coupling
Material:
Plastic
Material Type:
PVDF
NSF Certified:
No
UPC:
039923098221