1 in. Sch. 80 PVDF Threaded 90 Elbow
1 in. Sch. 80 PVDF Threaded 90 Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Elbow Degree:
- 90°
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVDF
- NSF Certified:
- No
- Schedule Class:
- 80
- UPC:
- 039923098948