1 PVC Threaded Wye Pattern Globe Valve
1 PVC Threaded Wye Pattern Globe Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 462-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Y-pattern style has a minimal pressure-drop when compared with a conventional upright style globe valve
- Malleable glass reinforced PTFE seat disk ensures long-lasting positive sealing
- Stub acme thread on stem provides rapid open-close operation
- Liquid or slurry never touches stem threads
- Can be used for both on-off and throttling control of fluid flow
- Easy in-line maintenance
Specifications
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Handle Material:
- PVC
- Length:
- 5 in
- Maximum Temperature:
- 73
- Pressure - Maximum:
- 150 psi
- UPC:
- 039923743510
- Valve Body Material:
- Plastic
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Type:
- Globe Valve