2 in. CPVC Schedule 80 Flange
2 in. CPVC Schedule 80 Flange
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI B16.5, ANSI 14, ANSI 61, ANSI Class 150, ANSI 372
- ASTM:
- ASTM F-1970
- Clean Bagged:
- No
- Color Finish Name:
- Light Grey
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Flange
- Flange Type:
- Socket Weld
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 210
- NSF:
- NSF 14, NSF 61 Annex G, NSF 372
- NSF Certified:
- Yes
- Schedule Class:
- 80
- UPC:
- 039923281524