2 in. FNPT Straight Schedule 80 Polypropylene 90 Degree Elbow
2 in. FNPT Straight Schedule 80 Polypropylene 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-4101
- Clean Bagged:
- No
- Color Finish Name:
- Black
- Elbow Degree:
- 90°
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT x FPT
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Schedule Class:
- 80
- UPC:
- 039923092748