This product requires certification to purchase.

2 in. Socket Straight Schedule 80 PVC Union with FKM O-Ring Seal

Chemtrol

2 in. Socket Straight Schedule 80 PVC Union with FKM O-Ring Seal

  • Fast #
  • Part #C4533K
  • Item #4849981
  • Manufacturer Part #CA20050
5 out of 5 Customer Rating
Brand image
Chemtrol

2 in. Socket Straight Schedule 80 PVC Union with FKM O-Ring Seal

  • Fast #
  • Part #C4533K
  • Item #4849981
  • Manufacturer Part #CA20050
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Pressure - Maximum
2000 psi
Characteristics & Features
Clean Bagged
No
Color Finish Name
Grey
Fitting Type
Union
Material
Plastic
Material Type
PVC
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
ANSI
ANSI 14, ANSI 61 Annex G
ASTM
ASTM F-1970
FM Approved
No
NSF
NSF 14, NSF 61 Annex G
NSF Certified
Yes
Origin
Domestic
Type
C4533K
UPC
039923171085