This product requires certification to purchase.

2 in. Threaded Schedule 80 Heavy Duty PVDF Flange

Chemtrol

2 in. Threaded Schedule 80 Heavy Duty PVDF Flange

  • Fast #
  • Part #C6551H3K
  • Item #4849018
  • Manufacturer Part #CD04950
4.1 out of 5 Customer Rating
Brand image
Chemtrol

2 in. Threaded Schedule 80 Heavy Duty PVDF Flange

  • Fast #
  • Part #C6551H3K
  • Item #4849018
  • Manufacturer Part #CD04950
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B16.5, ANSI Class 150, ANSI 372
ASTM:
ASTM D-3222
Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded x Threaded
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Flange
Flange Type:
Threaded
Material:
Plastic
Material Type:
PVDF
Maximum Temperature:
280
NSF:
NSF 372
NSF Certified:
Yes
Schedule Class:
80
UPC:
039923099372