This product requires certification to purchase.

2 in. x Close MPT Straight Schedule 80 PVDF Nipple in Natural

Chemtrol

2 in. x Close MPT Straight Schedule 80 PVDF Nipple in Natural

  • Fast #
  • Part #C6629KCL
  • Item #4849620
  • Manufacturer Part #CE03950
4 out of 5 Customer Rating
Brand image
Chemtrol

2 in. x Close MPT Straight Schedule 80 PVDF Nipple in Natural

  • Fast #
  • Part #C6629KCL
  • Item #4849620
  • Manufacturer Part #CE03950
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-3222
Clean Bagged:
No
Color Finish Name:
Natural
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MIPS x MIPS
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Nipple
Material:
Plastic
Material Type:
PVDF
Maximum Temperature:
280
NSF Certified:
No
Pressure - Maximum:
1360 psi
Schedule Class:
80
UPC:
039923073822