This product requires certification to purchase.

3/4 in. Socket Schedule 80 Natural PVDF Coupling

Chemtrol

3/4 in. Socket Schedule 80 Natural PVDF Coupling

  • Fast #
  • Part #C6601F
  • Item #4849145
  • Manufacturer Part #CE00050
5 out of 5 Customer Rating
Brand image
Chemtrol

3/4 in. Socket Schedule 80 Natural PVDF Coupling

  • Fast #
  • Part #C6601F
  • Item #4849145
  • Manufacturer Part #CE00050
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-3222
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld x Socket Weld
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Coupling
Material:
Plastic
Material Type:
PVDF
Maximum Temperature:
280
NSF Certified:
No
Pressure - Maximum:
1360 psi
Schedule Class:
80
UPC:
039923068026