This product requires certification to purchase.

3/4 in. x Close Threaded Straight Polypropylene Nipple

Chemtrol

3/4 in. x Close Threaded Straight Polypropylene Nipple

  • Fast #
  • Part #C6129FCL
  • Item #1401138
  • Manufacturer Part #CC06500
3.5 out of 5 Customer Rating
Brand image
Chemtrol

3/4 in. x Close Threaded Straight Polypropylene Nipple

  • Fast #
  • Part #C6129FCL
  • Item #1401138
  • Manufacturer Part #CC06500
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-4101
Clean Bagged:
No
Color Finish Name:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded x Threaded
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Nipple
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
180
NSF Certified:
No
Pressure - Maximum:
20 psi
UPC:
039923126719