This product requires certification to purchase.

3 in. CPVC Schedule 80 Flange

Chemtrol

3 in. CPVC Schedule 80 Flange

  • Fast #
  • Part #CP80SOFM
  • Item #1575295
  • Manufacturer Part #CB19050
4.1 out of 5 Customer Rating
Brand image
Chemtrol

3 in. CPVC Schedule 80 Flange

  • Fast #
  • Part #CP80SOFM
  • Item #1575295
  • Manufacturer Part #CB19050
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Marietta, GA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Do not use or test with compressed air or other gases
  • Female socket connections and flange connections compatible with ANSI B16.5 Class 150
  • One-piece solid design
  • Universal part no. 1851
  • Maximum service temperature 210° F
  • Design stress of 2,000 psi at 73° F
  • Requires Certification

Specifications

ANSI:
ANSI B16.5, ANSI 14, ANSI 61, ANSI Class 150, ANSI 372
ASTM:
ASTM F-1970
Clean Bagged:
No
Color Finish Name:
Light Grey
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Flange
Flange Type:
Socket Weld
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
210
NSF:
NSF 14, NSF 61 Annex G, NSF 372
NSF Certified:
Yes
Schedule Class:
80
UPC:
039923281548