This product requires certification to purchase.

3 x 2 in. Spigot x Socket 300# Schedule 80 PVC Bushing

Chemtrol

3 x 2 in. Spigot x Socket 300# Schedule 80 PVC Bushing

  • Fast #
  • Part #C4518MK
  • Item #4850368
  • Manufacturer Part #CA12950
4.1 out of 5 Customer Rating
Brand image
Chemtrol

3 x 2 in. Spigot x Socket 300# Schedule 80 PVC Bushing

  • Fast #
  • Part #C4518MK
  • Item #4850368
  • Manufacturer Part #CA12950
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61-G
ASTM:
ASTM D-2467
Clean Bagged:
No
Color Finish Name:
Dark Grey
End Connection 1:
Spigot
End Connection 2:
Socket Weld
End Connections:
Spigot x Socket Weld
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
2 in
Fitting Sizes:
3 in x 2 in
Fitting Type:
Bushing
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61-G
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
2000 psi
Schedule Class:
80
UPC:
039923157140